Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Satin Aluminum
Mfr # B-2042SA-SA-B5
Zoro # G4707812
product price: $525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Color Satin Aluminum
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042SA-SA-B5
- Zoro # G4707812
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 41 gal |
Color | Satin Aluminum |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Refillable Wiping System, White, Canister Refill, Polyester, 160 Wipes, 9 1/2 in x 7 1/4 in, 6 PK (SS10017R)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- VIKAN VIKAN Purple 24" Fiberglass Floor Squeegee (71608/29388)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- LAVEX 20 Gallon Blue Round Commercial Recycling Can with White Lid (475RB20BWKIT)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- RUBBERMAID COMMERCIAL Container, Recycling, Dskside (295773BLUE)
- Glaro Recycling Bins