Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 1 Openings
Mfr # P-2042BV-BV-P
Zoro # G8938002
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 41 gal
- Width 20" Dia.
- Diameter 20"
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- For Use With Mfr. No. PLC20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-2042BV-BV-P
- Zoro # G8938002
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 20" Dia. |
Diameter | 20" |
Height | 30 in |
Width/Diameter | 20" |
Description
Recycling Can, For Recyclable Material Paper, Trash Container Capacity 41 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Paper, Total Capacity 41 gal, Color Brown, Container Shape Round, Height 30 in, Width/Diameter 20 in, Material Grouping Metal, Specific Container Material Steel, Mobility Stationary, For Use With Mfr. No. PLC20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO All Purpose Cleaner, Trigger Spray Bottle, Orange, 6 PK (PL9706/6)
- BEN-MOR CABLES PULLEY CLOTHESINE 6.5"" (90289)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Blue, 22 in Dia, Open Top, Polyethylene (FG263200BLUE)
- SPARTAN CHEMICAL CO. Dust Mop/Dust Cloth Treatment 16oz. Aerosol Can Dust Cleaner (609900)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Black, 1 Openings (2185053)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- Glaro Recycling Bins