Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Nickel/Satin Brass
Mfr # B-2042NK-BE-B7
Zoro # G4802705
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Container Shape Round
- Color Nickel/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042NK-BE-B7
- Zoro # G4802705
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 41 gal |
Item | Recycling Bin |
Container Shape | Round |
Color | Nickel/Satin Brass |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK12 (FG401690)
- DUST-OFF Compressed Gas Duster, 10 oz (FALDPSXL)
- RENOWN 45 Gal. 12 mic 40 in. x 48 in. Natural Can Liner, 250PK (REN14512)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL Rubbermaid BruteĀ® Container w/Venting Channels, 32 Gallon - Black 1867531 (1867531)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185054)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- Glaro Recycling Bins