Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Nickel/Satin Aluminum
Mfr # P-2042NK-SA-P3
Zoro # G4704075
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Color Nickel/Satin Aluminum
- Total Capacity 41 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-2042NK-SA-P3
- Zoro # G4704075
- Country of Origin United States
- Category Recycling Bins
Details
Color | Nickel/Satin Aluminum |
Total Capacity | 41 gal |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Stream Paper Recycler,No Liner,41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Glass and All Purpose Cleaner, 5L Hose End Connection Bottle (93165337)
- BRUSH RESEARCH MANUFACTURING B46B Shoe Handle Scratch Brush, .006 Brass, 4X16, 1" Trim, 10.25" OAL (B46B)
- ZORO SELECT 32 oz Trigger Spray Bottle, Mist/Stream, 1 fl oz Graduation Markings, HDPE, White/Green, 3 PK (130296)
- CHAMPION PLASTICS 33X50 BLACK BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 75 (3.5 MIL)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- WM BAGCO WM Bagco 3CUYD 8 x 4 x 2.5 ft. Dumpster In Bag (176497)
- Glaro Recycling Bins