Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Nickel
Mfr # M-2042NK-NK-M2
Zoro # G4827363
product price: $416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 41 gal
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-2042NK-NK-M2
- Zoro # G4827363
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 41 gal |
Item | Recycling Bin |
Color | Nickel |
Description
Single Multi-Use Recycler,No Liner,41 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 48 gal Trash Can, Greenstone (ANA48)
- GEORGIA-PACIFIC Paper Towel Disp, Motion Activated, 59450A (59450A)
- DRILLBRUSH Drill Brush Power Scrubbing Brush Kit with Extension - Bathroom Access (W-S-4O-5X-QC-DB)
- LIBMAN Toilet Brush, 11 in L Handle, 5 1/4 in L Brush, Green/White, Polypropylene, 12 in L Overall (24)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- WITT INDUSTRIES Witt Industries 36GC03-CB 36 Gallon Indoor Recycling Container With Square Opening; Charcoal (36GC03-CB)
- CAPTAIN COLD Brute Bottle & Can Recycling - Blue (CA3581275)
- Glaro Recycling Bins