Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, High Gloss Black/Satin Aluminum
Mfr # P-2042HGB-SA-P3
Zoro # G4706473
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Color High Gloss Black/Satin Aluminum
- Total Capacity 41 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-2042HGB-SA-P3
- Zoro # G4706473
- Country of Origin United States
- Category Recycling Bins
Details
Color | High Gloss Black/Satin Aluminum |
Item | Recycling Bin |
Total Capacity | 41 gal |
Container Shape | Round |
Description
Single Stream Paper Recycler,No Liner,41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP MASTER 32 oz Spray Bottle (SP32001)
- SNAPS Dry Wipe Roll, White, Wood Pulp, 500 Wipes, 7 in x 10 in (NW-00440-500B)
- SIMPLE SPACES Toilet Bowl Brush W/Stand (YB34883L)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK4024CCT (BWK4024CCT)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- HLS COMMERCIAL Compost Bin, Stainless Steel, 21 Gallon /, Silver, Stainless Steel (HLS21UOTCOP)
- WITT INDUSTRIES 34.5 gal Recycling Container, Green, Metal, 3 Openings (18RTGN)
- CAMCO POP-UP RECYCLE CONTAINER 18INX24IN GREEN (42983)
- Glaro Recycling Bins