Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Bronze Vein/Satin Aluminum
Mfr # M-2042BV-SA-M2
Zoro # G4829831
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Color Bronze Vein/Satin Aluminum
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-2042BV-SA-M2
- Zoro # G4829831
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 41 gal |
Color | Bronze Vein/Satin Aluminum |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Multi-Use Recycler,No Liner,41 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 30 gal Trash Bags, 54 in x 33 in, Extra Heavy-Duty, 0.9 mil, Black, 40 PK (60035)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blk, PK12 (36868EC03)
- GEORGIA-PACIFIC Pacific Blue Select Center Pull Paper Towels, 2 Ply, 520 Sheets, 520 ft, White, 6 PK (44000)
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Colourless to Light Yellow (06328)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Blue/Satin Alum (FG263273BLUE)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- FEENEY INC Feeny FEQT27PB PT 27 qt. Replacement Bin; Platinum (FEQT27PB PT)
- Glaro Recycling Bins