Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Bronze Vein
Mfr # M-2042BV-BV-M5
Zoro # G4716404
product price: $394.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Container Shape Round
- Color Bronze Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-2042BV-BV-M5
- Zoro # G4716404
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 41 gal |
Item | Recycling Bin |
Container Shape | Round |
Color | Bronze Vein |
Description
Single Multi-Use Recycler,No Liner,41 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERCON CHEMICAL Liquid RTG Glass & Multi-Surface Cleaner, Clear Blue, Marine Breeze, 6 PK (FICCB-GP-6X34-RGLS)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-CP)
- TOUGH GUY Air Freshener, New Blossom(R), 10 oz. (2DBY9)
- ELITE MOPS & BROOMS Mop Head, Cotton, 102-4PLY-#12 (102-4PLY-#12)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- RUBBERMAID Round Multi Purpose Recycling Can, Blue, Plastic (FG262073BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961622)
- Glaro Recycling Bins