Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Bronze Vein
Mfr # M-2042BV-BV-M3
Zoro # G4704784
product price: $416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Color Bronze Vein
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-2042BV-BV-M3
- Zoro # G4704784
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 41 gal |
Color | Bronze Vein |
Container Shape | Round |
Description
Single Multi-Use Recycler,No Liner,41 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT604)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Red Walnut Scrub Pad (009-09-85)
- ZEP Parts Washer Degreaser, 22 Oz Bottle, Liquid, Clear to Light Yellow, 12 PK (J32801)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- HLS COMMERCIAL Compost Bin, Stainless Steel, 21 Gallon /, Silver, Stainless Steel (HLS21UOTCOP)
- CAMCO POP-UP RECYCLE CONTAINER 18INX24IN GREEN (42983)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073)
- Glaro Recycling Bins