Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Bronze Vein
Mfr # B-2042BV-BV-B1
Zoro # G4718872
product price: $416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Color Bronze Vein
- Total Capacity 41 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042BV-BV-B1
- Zoro # G4718872
- Country of Origin United States
- Category Recycling Bins
Details
Color | Bronze Vein |
Total Capacity | 41 gal |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, White, Plastic, 5 in L Overall (38855)
- RUBBERMAID COMMERCIAL 13.75 in W x 5.5 in D x 0.5 in H Wet Mop, Blue, Microfiber (FGQ82000BL00)
- GOFER PARTS Replacement Squeegee Front - 1/8 Tan - For Nilfisk/Advance 30091A (GSQ1008BT)
- NOBLES/TENNANT HOSE - DRAIN FULL ASSEMBLY 1.5 in. X 30 in. WITH DRAIN CAP - HANGING STRAP (1043538)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- RUBBERMAID COMMERCIAL Rectangular Recycling Bin, Gloss Brass/Satin Brass (FG295073BLA)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- Glaro Recycling Bins