Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Blue/Satin Brass
Mfr # M-2042BL-BE-M3
Zoro # G4707593
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Color Blue/Satin Brass
- Total Capacity 41 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-2042BL-BE-M3
- Zoro # G4707593
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Blue/Satin Brass |
Total Capacity | 41 gal |
Container Shape | Round |
Description
Single Multi-Use Recycler,No Liner,41 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883460)
- DIRT DEVIL Vac Bag Type C Pk3 (3700147001)
- WOODLORE Woodlore 84000 Aromatic Cedar Suit Hanger (84000)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Black (31749)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL Rubbermaid® Recycling & Trash Can, 92 Gallon, Black/Blue/Red/Yellow (2007919)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Natural/Orange (102143)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- Glaro Recycling Bins