Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Blue/Satin Brass
Mfr # B-2042BL-BE-B2
Zoro # G4814580
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Color Blue/Satin Brass
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042BL-BE-B2
- Zoro # G4814580
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 41 gal |
Color | Blue/Satin Brass |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4 (MMM4004CC)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 150 Wipes, 12 in x 12 in (VCLP.1212.20)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- FEIN Cartridge Filter, Dust, HEPA (31345060010)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Container, Green, Plastic (FG354007GRN)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- TOTERORPORATED 48GAL 2WHL Recyc Cart (25548-06BLU)
- Glaro Recycling Bins