Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Blue/Satin Aluminum
Mfr # P-2042BL-SA-P3
Zoro # G4707112
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Blue/Satin Aluminum
- Total Capacity 41 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-2042BL-SA-P3
- Zoro # G4707112
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Color | Blue/Satin Aluminum |
Item | Recycling Bin |
Total Capacity | 41 gal |
Description
Single Stream Paper Recycler,No Liner,41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Brown (1A847)
- ZEP Floor Stripper, 55 gal. (67885)
- BETCO Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK (40307000)
- COMET Cleaners & Detergents, Trigger Spray Bottle, Citrus, 6 PK (19214)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- AEROBIN 4 gal Recycling Bin, Satin Black/Satin Alum, Polystyrene (Aerobin 200)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185051)
- Glaro Recycling Bins