Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Blue/Satin Aluminum
Mfr # B-2042BL-SA-B6
Zoro # G4704741
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Container Shape Round
- Color Blue/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042BL-SA-B6
- Zoro # G4704741
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 41 gal |
Container Shape | Round |
Color | Blue/Satin Aluminum |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITRUSHINE Stainless Steel Cleaner 6 oz Liquid (3100320)
- ORB-3 Concentrated Pool Enzymes, 5 gal. (M411-000-5G)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000RB-1)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- LAVEX 20 Gallon Blue Round Commercial Recycling Can with White Lid (475RB20BWKIT)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- FEENEY INC Feeny Feqt35Pb Pt 35 Quart Replacement Bin - Platinum (FEQT35PB PT)
- Glaro Recycling Bins