Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Blue
Mfr # M-2042BL-BL-M4
Zoro # G4835739
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 41 gal
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-2042BL-BL-M4
- Zoro # G4835739
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 41 gal |
Color | Blue |
Item | Recycling Bin |
Description
Single Multi-Use Recycler,No Liner,41 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Low-Speed Buffer Floor Pads, 12" Diameter, Red, PK5, 5PK (5100)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- WALTER SURFACE TECHNOLOGIES Carbon Fiber Brush, 16 oz Size (54B155)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ6)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- LAVEX 23 Gallon Blue Square Recycle Bin with Bottle / Can Lid (475RECBB23KT)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Brown (102144)
- Glaro Recycling Bins