Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Blue
Mfr # B-2042BL-BL-B4
Zoro # G4816102
product price: $411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Blue
- Total Capacity 41 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042BL-BL-B4
- Zoro # G4816102
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Color | Blue |
Total Capacity | 41 gal |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 72V Cordless Hand Vac (HNVC220BCZ01)
- RID-X® Septic System Treatment Concentrated Powder, 19.6 oz, PK6 (19200-80307)
- NILFISK-ADVANCE AMERICA Nilfisk Sack Filter For Use With GD10, GD5, & GD2 (1471100500)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO36500EA (GJO36500EA)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- SAFCO 40 gal Round Recycling Bin, Stainless Steel, Aluminum, Rigid Plastic (9941SS)
- ZORO SELECT 20 gal Round Recycling Bin, Flat Top, Silver, Steel, 1 Openings (34RY86)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- Glaro Recycling Bins