Shop All Trash Cans
Glaro
33 gal Round Trash Can, Satin Aluminum, 20" Dia, Open Top, Aluminum
Mfr # F2035-SA-SA
Zoro # G8938221
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 33 gal
- Container Shape Round
- Color Satin Aluminum
- Material Aluminum
- Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # F2035-SA-SA
- Zoro # G8938221
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 35 in |
Width | 20 in |
Container Depth | 20 in |
Trash Can Dia./Width | 20" |
Diameter | 20 in |
Depth | 20 in |
Width/Diameter | 20" |
Description
Round, Funnel, 33 gal, Silver, Height 35 in, Aluminum, Polished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Drain Maintainer, Drum, 55 gal, Liq (G-FM-BEDM-55PRO)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- BONA MOP PD WET MCRFBR 4X15"" (AX0003496)
- LINZER Tray Liners 1-Qt 10Pk (RM4110)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W1)
- GLARO 15 gal Trash Can, Bronze Vein (W-1242BV-BV-W1)
- GLARO 14 gal Half-Round Trash Can, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1891-BK-SA-WM189)
- GLARO 16 gal Trash Can, Bronze Vein/Satin Brass (W-1532BV-BE-W3)
- GLARO 33 gal Round Trash Can, Bronze Vein, 20" Dia, Open Top, Steel (F2051-BV-BV)
- GLARO 16 gal Round Trash Can, Satin Aluminum, 15" Dia, Open Top, Aluminum (F1533-SA-SA)
- GLARO 12 gal Trash Can, Bronze Vein/Satin Brass (W-1232BV-BE-W1)
- Glaro Trash Cans