Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Silver Vein/Satin Aluminum
Mfr # B-2032SV-SA-B9
Zoro # G4724789
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Total Capacity 33 gal
- Container Shape Round
- Color Silver Vein/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-2032SV-SA-B9
- Zoro # G4724789
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 33 gal |
Container Shape | Round |
Item | Recycling Bin |
Color | Silver Vein/Satin Aluminum |
Description
Single Bottle Recycler,Liner,33 gal.,Sil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- 3M Scrubbing Pad, 14 In, Blue, PK5 (5300)
- CAR DEALER DEPOT Paper Floor Mats With Poly Back Pk (PC-500)
- CHAPIN Chapin 2 Gallon Capacity Industrial Acid Staining & Cleaning Pump Sprayer (22240XP)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL 20 gal Brute 20-Gallon Vented Recycling Container, Blue, Plastic (RCP262073BLU)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- EXACO 1 gal Compost Bin, Satin Black/Satin Brass (CPBW 01)
- Glaro Recycling Bins