Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Silver Vein
Mfr # B-2032SV-SV-B8
Zoro # G4704714
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Color Silver Vein
- Total Capacity 33 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2032SV-SV-B8
- Zoro # G4704714
- Country of Origin United States
- Category Recycling Bins
Details
Color | Silver Vein |
Item | Recycling Bin |
Total Capacity | 33 gal |
Container Shape | Round |
Description
Single Bottle Recycler,Liner,33 gal.,Sil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Industrial Degreaser And Cleaner, 1 qt Bottle, Liquid, Purple, 12 PK (R42310)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Green, PK12 (48285)
- WINDEX Liquid Multi-Surface Disinfectant Cleaner, Unscented, Trigger Spray Bottle, 8 PK (322369)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Blue, 1 Openings (2185055)
- GLUTTON Rubbermaid® Glutton® Recycling Container Lid, 56 Gallon, 26 5/8" x 23" x 13 1/2", Blue, 1/Each (RUB181LBLU)
- ZORO SELECT 87 gal Round Recycling Bin, Open Top, Bronze Vein/Bronze Vein, Fiber, 1 Openings (FDCLB87)
- Glaro Recycling Bins