Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Silver Vein
Mfr # B-2032SV-SV-B6
Zoro # G4728243
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Total Capacity 33 gal
- Container Shape Round
- Color Silver Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2032SV-SV-B6
- Zoro # G4728243
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 33 gal |
Container Shape | Round |
Color | Silver Vein |
Item | Recycling Bin |
Description
Single Bottle Recycler,Liner,33 gal.,Sil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX PRO Contact Cleaner, DPC VOC, 11 oz. (CV-002-138)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- AJAX Ajax Bleach Scouring Clean 21 oz., PK24 (214278)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. NAVY (1124-NV)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- WITTCO Witt Industries Recycling Can, 20 Gallon, Blue (10/1DTDB)
- RUBBERMAID COMMERCIAL Round Recycling Bin, Green, Polyethylene (1788472)
- COGHLANS POP UP RECYCLE BIN 24""H (1715)
- Glaro Recycling Bins