Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Silver Vein
Mfr # B-2032SV-SV-B2
Zoro # G4722101
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Total Capacity 33 gal
- Color Silver Vein
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2032SV-SV-B2
- Zoro # G4722101
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 33 gal |
Color | Silver Vein |
Container Shape | Round |
Description
Single Bottle Recycler,Liner,33 gal.,Sil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Cleaning Pad, Reusable, 6"x1/4"x9", Maroon, PK 20 (MMM04029)
- NOBLES/TENNANT RECTIFIER - 60 AMP 600 VOLT (190753)
- METROVAC MetroVac Vac 'N' Go 500-Watt Hi-Performance Hand Vac (VM4B500)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Hydroknit, 140 Wipes, 12 in x 6 in, 6 PK (6471)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- WM BAGCO WM Bagco 3CUYD 8 x 4 x 2.5 ft. Dumpster In Bag (176497)
- WITT INDUSTRIES 24 gal Recycling Container, Blue, Metal, 3 Openings (15RTBL)
- RUBBERMAID COMMERCIAL 10.31 gal Rectangular Large Recycling Wastebasket, Blue, Plastic (RCP295773BLUECT)
- Glaro Recycling Bins