Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Satin Aluminum
Mfr # B-2032SA-SA-B7
Zoro # G4724822
product price: $623.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- Total Capacity 33 gal
- Container Shape Round
- Color Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2032SA-SA-B7
- Zoro # G4724822
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 33 gal |
Container Shape | Round |
Color | Satin Aluminum |
Description
Single Bottle Recycler,Liner,33 gal.,Sil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29665)
- GENUINE JOE Small Mop Head, White, Blended, PK12 (GJOSWH1BCT)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-646)
- BRADLEY Seat Cover Disp, Recessed (5847-000000)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- SAFCO Rectangular Recycling Bin (9448GN)
- Glaro Recycling Bins