Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings
Mfr # MT-2032BV-BV-R/T
Zoro # G8937853
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity (2) 16 gal
- Width 20" Dia.
- Diameter 20"
- Number of Openings 2
- Color Bronze Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # MT-2032BV-BV-R/T
- Zoro # G8937853
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 20" Dia. |
Diameter | 20" |
Height | 31 in |
Width/Diameter | 20" |
Description
Recycling Station, For Recyclable Material Bottle, Can, Paper, Plastic, Trash, Trash Container Capacity (2) 16 gal, Top Type Flat with Top Opening, Number of Containers 2, Number of Openings 2, Container Markings Recycle Symbol, Total Capacity 32 gal, Color Bronze, Container Shape Round, Height 31 in, Width/Diameter 20 in, Material Grouping Metal, Specific Container Material Steel, Mobility Stationary, Container Mounting Style Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in L Dust Mop, Cut-End, Green, Cotton/Polyester (3XGA7)
- PIG Sorbents, 35 gal, 14.5 in x 39 in, Water, Orange, Polypropylene (WTR017)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Black, 250 PK (S404812K)
- PURELL 1,250 mL Foam Hand Soap Cartridge, 4 PK (5178-04)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073CT)
- KV KV FERRC PB32W Replacement baskets available for Rotary Center (FERRC PB32W)
- Glaro Recycling Bins