Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Nickel/Satin Brass
Mfr # B-2032NK-BE-B3
Zoro # G4706850
product price: $495.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$495.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 33 gal
- Color Nickel/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2032NK-BE-B3
- Zoro # G4706850
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 33 gal |
Color | Nickel/Satin Brass |
Item | Recycling Bin |
Description
Single Bottle Recycler,Liner,33 gal.,Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 32 oz. Multi-Use Trigger Sprayer (1055)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRB300S)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK6 (OFENB-F-006I036M-25)
- GEORGIA-PACIFIC Dry Wipe, Gray, Plastic, 105 Wipes, 14 in x 10 1/2 in, 2 PK (29323)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim Recycling Station - 2-Stream, Assorted, Resin (RCP2007914)
- SP SCIENCEWARE Square Recycling Bin, White, Corrugated Cardboard (F24653-0001)
- RUBBERMAID 10.25 gal Blue Resin Recycling Bin (295773 BLUE)
- Glaro Recycling Bins