Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Nickel/Satin Aluminum
Mfr # B-2032NK-SA-B4
Zoro # G4717682
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 33 gal
- Color Nickel/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-2032NK-SA-B4
- Zoro # G4717682
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 33 gal |
Item | Recycling Bin |
Color | Nickel/Satin Aluminum |
Description
Single Bottle Recycler,Liner,33 gal.,Nic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor/Fan (120 V) w/Crimps (Ametek Motor) (100422)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- ECOSAFE-6400 35 gal Trash Bags, 33 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green, 90 PK (HB3348-8)
- REFRESH 2.0 Liquid, Enzymatic Concentrate, Ctrus, PK12 (2REF)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- IMPACT PRODUCTS Rectangular Trash Can, Silver Vein/Silver Vein (IMP 7702 BLU-R)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- RUBBERMAID COMMERCIAL Rubbermaid BruteĀ® Container w/Venting Channels, 32 Gallon - Black 1867531 (1867531)
- Glaro Recycling Bins