Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, High Gloss Black/Satin Aluminum
Mfr # B-2032HGB-SA-B2
Zoro # G4705852
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Total Capacity 33 gal
- Container Shape Round
- Color High Gloss Black/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2032HGB-SA-B2
- Zoro # G4705852
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 33 gal |
Container Shape | Round |
Item | Recycling Bin |
Color | High Gloss Black/Satin Aluminum |
Description
Single Bottle Recycler,Liner,33 gal.,Glo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X3 Hand Sanitizer Dispenser, Non-Alcohol, 1L (10070)
- TORNADO Vacuum Hose, 1-1/2 x 15 ft, Clear, Urethane (90684)
- SUMA Dumpster Fresh, Floral, 32 oz Spray Bottle, PK4 (94266359)
- CLAIRE Baseboard Wax Stripper (CL856-1)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL Rectangular Pearl Dark Gray, Plastic; Metal (2136962)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- Glaro Recycling Bins