Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, High Gloss Black
Mfr # P-2032HGB-HGB-P3
Zoro # G4722932
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Color High Gloss Black
- Total Capacity 33 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-2032HGB-HGB-P3
- Zoro # G4722932
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Color | High Gloss Black |
Item | Recycling Bin |
Total Capacity | 33 gal |
Description
Single Stream Paper Recycler,Liner,33 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Soap Dispenser, 46 oz, Translucent White (9344-90)
- PLEWS-EDELMANN Plews-Edelmann 104060 30 in. Dryer Vent Brush (104060)
- CLEANMAX Zoom 8 Pound Lightweight Upright Vacuum (ZM-200)
- GLARO 15 gal Trash Can, Bronze Vein (W-1242BV-BV-W1)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings (FG356973BLUE)
- Glaro Recycling Bins