Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, High Gloss Black
Mfr # B-2032HGB-HGB-B4
Zoro # G4718224
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 33 gal
- Color High Gloss Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-2032HGB-HGB-B4
- Zoro # G4718224
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Total Capacity | 33 gal |
Color | High Gloss Black |
Description
Single Bottle Recycler,Liner,33 gal.,Glo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPEC Professional Carpet Shampoo, 1 gal., PK4 (C-PCS4G)
- S.M. ARNOLD BROOM SOFT PUSH GREY 24" POLYSTRENE (AR92-316)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK6 (96252)
- PURELL Drip Tray, 3-7/8" Size, White, PK18 (4121-WHT-18)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL Rectangular Pearl Dark Gray, Plastic; Metal (2136962)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- SAFCO 31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2982BL)
- Glaro Recycling Bins