Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Bronze Vein/Satin Aluminum
Mfr # P-2032BV-SA-P5
Zoro # G4724402
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Color Bronze Vein/Satin Aluminum
- Total Capacity 33 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-2032BV-SA-P5
- Zoro # G4724402
- Country of Origin United States
- Category Recycling Bins
Details
Color | Bronze Vein/Satin Aluminum |
Item | Recycling Bin |
Total Capacity | 33 gal |
Container Shape | Round |
Description
Single Stream Paper Recycler,Liner,33 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 0.94 in. W Plastic Handle Scrub Brush (AC2014210)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA25306WH00 (FGA25306WH00)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 5 gal, Pail (19005)
- BEST SANITIZERS Degreasing Cleaner And Additive, 5 Gal Pail, Foam, Aqueous (BSI452)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings (FG356973BLUE)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- Glaro Recycling Bins