Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Bronze Vein/Satin Aluminum
Mfr # B-2032BV-SA-B1
Zoro # G4716955
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Total Capacity 33 gal
- Container Shape Round
- Color Bronze Vein/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2032BV-SA-B1
- Zoro # G4716955
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 33 gal |
Container Shape | Round |
Color | Bronze Vein/Satin Aluminum |
Description
Single Bottle Recycler,Liner,33 gal.,Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-70)
- TOUGH GUY 2 1/2 in W Scrub Brush, Stiff, 6 7/10 in L Handle, 6 7/10 in L Brush, White, Plastic (1VAD8)
- RUBBERMAID COMMERCIAL Maid Caddy, 2-Compartment, 16w x 9d x 5h, Gray (FG264900GRAY)
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Brown (102144)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- Glaro Recycling Bins