Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Bronze Vein
Mfr # P-2032BV-BV-P2
Zoro # G4709949
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 33 gal
- Color Bronze Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-2032BV-BV-P2
- Zoro # G4709949
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 33 gal |
Color | Bronze Vein |
Item | Recycling Bin |
Description
Single Stream Paper Recycler,Liner,33 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 24" Blade W (7COMBO47)
- CLAIRE Germicidal Cleaner - Country Fresh Scent, 12PK (CL876)
- UNGER Floor Squeegee, Straight Double, 18" W (PM45A)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45813)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- WITT INDUSTRIES 15 gal Round Waste Receptacle, Blue, Steel (415DTBL-R)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- Glaro Recycling Bins