Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Bronze Vein
Mfr # B-2032BV-BV-B7
Zoro # G4718653
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 33 gal
- Color Bronze Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2032BV-BV-B7
- Zoro # G4718653
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 33 gal |
Item | Recycling Bin |
Color | Bronze Vein |
Description
Single Bottle Recycler,Liner,33 gal.,Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Tab Container Fresh Scent (FG96)
- LIBMAN Libman Outdoor/Shop Scoop, 22" Wide, Telescopic Handle (929)
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- FROST Free Standing 3 Stream Recycling Station, Blue and Gray (316)
- Glaro Recycling Bins