Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Blue/Satin Brass
Mfr # M-2032BL-BE-M2
Zoro # G4724664
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Color Blue/Satin Brass
- Total Capacity 33 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-2032BL-BE-M2
- Zoro # G4724664
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Blue/Satin Brass |
Total Capacity | 33 gal |
Container Shape | Round |
Description
Single Multi-Use Recycler,Liner,33 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, White, Plastic (41975)
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90813)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (77549/29369)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 9100000280 (GSQ2025TN2)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- SAFCO Half-Round Recycling Bin (9447BU)
- Glaro Recycling Bins