Shop All Recycling Bins
Glaro
33 gal Round Recycling Bin, Blue/Satin Brass
Mfr # B-2032BL-BE-B6
Zoro # G4714173
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Color Blue/Satin Brass
- Total Capacity 33 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2032BL-BE-B6
- Zoro # G4714173
- Country of Origin United States
- Category Recycling Bins
Details
Color | Blue/Satin Brass |
Item | Recycling Bin |
Total Capacity | 33 gal |
Container Shape | Round |
Description
Single Bottle Recycler,Liner,33 gal.,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 55 gal Round Trash Can, Dark Gray Granite (RND55-B0149)
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- METHOD Lemon Mint Scent Liquid Dish Soap Refill 54 oz (328100)
- AMERCAREROYAL Hand Cleaning Wipes, White, Packet, Paper, 1000 Wipes, 6 in x 4 in, Lemon, 1000 PK (RPP RF1MB)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- HLS COMMERCIAL Recycling Bin, Satin Black/Satin Alum, Stainless Steel (HLS16DCSS)
- RUBBERMAID COMMERCIAL 14 gal Rectangular 14-gallon Recycling Box, Blue, Polyethylene (RCP571473BE)
- COMMERCIAL ZONE PRODUCTS 25 gal Recycling Bin, Stainless Steel (78282999)
- Glaro Recycling Bins