Shop All Recycling Bins
Glaro
30 gal Round Recycling Bin, Open Top, Satin Aluminum, 2 Openings
Mfr # 1242-2SA-SA-B&C/W
Zoro # G3466570
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Openings 2
- Container Shape Round
- Height 30 in
- Color Satin Aluminum
- Features Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 1242-2SA-SA-B&C/W
- Zoro # G3466570
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 30 in |
Width/Diameter | 12" |
Details
Number of Openings | 2 |
Container Shape | Round |
Item | Recycling Bin |
Color | Satin Aluminum |
Features | Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability |
Total Capacity | 30 gal |
Top Type | Open Top |
Location | Indoor/Outdoor |
Description
Dual Unit,Recycling Station,12"dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Towels with Absorbency Pockets, for Blue Core Dispensers, White, (900'/Roll, 6 Rolls/Case) (43959)
- GEORGIA-PACIFIC Hand Sanitizer, 1000mL, Foam, Unscented, PK4 (43335)
- MILWAUKEE TOOL AIR-TIP 1-1/4 in. - 2-1/2 in. Dust Collector Attachment for Wet/Dry Vacuums (49-90-2022)
- EKCOS INNOVATIONS Bullseye Red/Clear (BE-10RC-10)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL Container, Recycling, Dskside (295773BLUE)
- ZORO SELECT 20 gal Round Recycling Bin, Flat Top, Silver, Steel, 1 Openings (34RY86)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- Glaro Recycling Bins