Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Silver Vein/Satin Aluminum
Mfr # P2499SV-SA-P2
Zoro # G4722941
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Vein/Satin Aluminum
- Total Capacity 29 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P2499SV-SA-P2
- Zoro # G4722941
- Country of Origin United States
- Category Recycling Bins
Details
Color | Silver Vein/Satin Aluminum |
Item | Recycling Bin |
Total Capacity | 29 gal |
Container Shape | Round |
Description
Paper Recycling Receptacle,Liner,29 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Disinfecting Cleaner, 7" W x 8" L Canister, Lemongrass Citrus, White, 70 PK (SEV22813)
- SANITAIRE Cap and Bearing Assembly (38138)
- ZEP Drain Opener, Bottle, 32 oz, Liq, PK6 (168606)
- DRILLBRUSH Drill Brush Small Diameter Cleaning Brushes for Use on Carpet, PK 4 (2in-S-GRWY-QC-DB)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- EXACO Compost Bin, Green (CPBG 01)
- Glaro Recycling Bins