Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Silver Vein/Satin Aluminum
Mfr # MW2499SV-SA-MW2
Zoro # G4720911
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 29 gal
- Container Shape Round
- Color Silver Vein/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # MW2499SV-SA-MW2
- Zoro # G4720911
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 29 gal |
Item | Recycling Bin |
Container Shape | Round |
Color | Silver Vein/Satin Aluminum |
Description
Recyclables/Trash Receptacle,Liner,29 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Green, PK24 (2164037)
- TORNADO Cylindrical Hard Brush, 12 In. (33857)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 73 ft, White, 30 PK (27300)
- BOARDWALK 5 in Looped-End Wet Mop, White, Rayon, PK12, BWKSP200M14DZ (BWKSP200M14DZ)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961629)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- RUBBERMAID COMMERCIAL 20 gal Brute 20-Gallon Vented Recycling Container, Blue, Plastic (RCP262073BLU)
- Glaro Recycling Bins