Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Silver Vein
Mfr # P2499SV-SV-P3
Zoro # G4710999
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 29 gal
- Color Silver Vein
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P2499SV-SV-P3
- Zoro # G4710999
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 29 gal |
Color | Silver Vein |
Container Shape | Round |
Description
Paper Recycling Receptacle,Liner,29 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Dust Pan With Handle (183240)
- PROTEAM Power Nozzle, 12" (105879)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 1 gal., PK4 (PC-189BB-1)
- VIKAN 1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2973Q5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Nickel/Satin Brass, Polyethylene (FG571473BLUE)
- RUBBERMAID COMMERCIAL 10.31 gal Rectangular Large Recycling Wastebasket, Blue, Plastic (RCP295773BLUECT)
- Glaro Recycling Bins