Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Silver Vein
Mfr # P2499SV-SV-P2
Zoro # G4720449
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 29 gal
- Color Silver Vein
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P2499SV-SV-P2
- Zoro # G4720449
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 29 gal |
Color | Silver Vein |
Container Shape | Round |
Description
Paper Recycling Receptacle,Liner,29 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (26300)
- BEST SANITIZERS Secondary Container, 1L (SA20001)
- CARRAND Wash-Jet Power Wand, 35" L, Gray (92216)
- MISTY X-Wax Floor Stripper, 18oz Aerosol, PK12 (1033962)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- WITT INDUSTRIES Witt Industries 10-1DTBK Tall Round Can Recycling Wastebasket - Black (10/1DTBK)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N319)
- Glaro Recycling Bins