Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Silver Vein
Mfr # MW2499SV-SV-MW1
Zoro # G4711839
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 29 gal
- Container Shape Round
- Color Silver Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # MW2499SV-SV-MW1
- Zoro # G4711839
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 29 gal |
Container Shape | Round |
Item | Recycling Bin |
Color | Silver Vein |
Description
Recyclables/Trash Receptacle,Liner,29 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Liquid Clog Remover, Drain Opener, 32oz., , PK 12 (SJN318593CT)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Beige (737202)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 100 PK (GJO02431)
- MASTER PLUNGER Plunger, 4" Cup dia, 11-1/4" Handle Length (MP500-3)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- STICKY SITUATION 27 qt. Replacement Bin, White (ST1794573)
- Glaro Recycling Bins