Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Silver Vein
Mfr # M2499SV-SV-M1
Zoro # G4724043
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Vein
- Total Capacity 29 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M2499SV-SV-M1
- Zoro # G4724043
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Silver Vein |
Total Capacity | 29 gal |
Container Shape | Round |
Description
Multi-Use Recycling Receptacle,Liner,29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 38"x58" .95mm 60 gal. Extra Heavy Performance Roll Can Liner, PK100 (B76530XK)
- ISHINE 1 Gallon Floor Finish (405504)
- REMCO Vikan 2.0in Tube Brush- Medium, Yellow (53796)
- RUBBERMAID COMMERCIAL 10" Pad Holder, Gray, Yellow, Aluminum (FGQ55000YL00)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Green, 1 Openings (2171555)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- Glaro Recycling Bins