Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Silver Vein
Mfr # BW2499SV-SV-BW1
Zoro # G4724962
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Vein
- Total Capacity 29 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # BW2499SV-SV-BW1
- Zoro # G4724962
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Silver Vein |
Total Capacity | 29 gal |
Container Shape | Round |
Description
Bottles/Cans/Trash Receptacle,Liner,29 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 Gal Trash Bags, 24 in x 32 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P430)
- PUSHBROOM PL 24"" P BRM W SQUEEGEE (1230)
- METHOD Eucalyptus Mint Scent Daily Shower Cleaner 28 oz Liquid (00083)
- FRIGIDAIRE Dryer, White, Electric, 42-7/8" H (FFRE4120SW)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- HIRSH Recycling Tower, Black, Steel (22637)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- Glaro Recycling Bins