Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Satin Black/Satin Aluminum
Mfr # M2499BK-SA-M2
Zoro # G4728715
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 29 gal
- Color Satin Black/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M2499BK-SA-M2
- Zoro # G4728715
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 29 gal |
Color | Satin Black/Satin Aluminum |
Item | Recycling Bin |
Description
Multi-Use Recycling Receptacle,Liner,29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Contractor Built-In Pump Shop Vacuum, 1-1/2" Hose Dia., Standard (302001541)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641440BK)
- DAYTON Rotary Brush, 1 1/2 L Brush, White (178T76)
- UNGER UNGER Black 36" Replacement Squeegee Blade (16510)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- FEENEY INC Feeny FESCB15 2 35WH 35 qt. Soft Close Bottom Mount 2 Bins; White - 14.37 in. (FESCB15 2 35WH)
- Glaro Recycling Bins