Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Bronze Vein/Satin Brass
Mfr # MW2499BV-BE-MW1
Zoro # G4723389
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 29 gal
- Container Shape Round
- Color Bronze Vein/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # MW2499BV-BE-MW1
- Zoro # G4723389
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 29 gal |
Container Shape | Round |
Color | Bronze Vein/Satin Brass |
Description
Recyclables/Trash Receptacle,Liner,29 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 1221585, Nobles/Tennant 1232680, Nobles/Tennant 9015734 (GSQ1211XX2)
- SUNBEAM TRASHRAC 3 gal Trash Bags, 0.7 mm, 6 PK (87096)
- CONQUEROR 103 Liq, Odor Counteractant, Herbal Mint, PK12 (103Q)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961627)
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- COMMERCIAL ZONE PRODUCTS Canpactor Can Crusher Waste Container, 30 gal Capacity, Easy to Use, Plastic (745102)
- Glaro Recycling Bins