Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Bronze Vein/Satin Aluminum
Mfr # P2499BV-SA-P2
Zoro # G4800063
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 29 gal
- Color Bronze Vein/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P2499BV-SA-P2
- Zoro # G4800063
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Container Shape | Round |
Total Capacity | 29 gal |
Color | Bronze Vein/Satin Aluminum |
Description
Paper Recycling Receptacle,Liner,29 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGITAL INNOVATIONS ScreenDr Device and Screen Cleaning Wipes, With 60 Wrapped Wipes and 8 in. Microfiber Cloth, 6 x 5 (32347)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Blue, Plastic, 8 in L Overall (3NB55)
- SEVENTH GENERATION Cleaner and Disinfectant, 26 oz. Trigger Spray Bottle, characteristic, 8 PK (SEV 22810)
- ZORO SELECT Soap Dish, Silver, 2-1/4x5x3In (1ECN7)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- CAMCO POP-UP RECYCLE CONTAINER 18INX24IN GREEN (42983)
- Glaro Recycling Bins