Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Bronze Vein/Satin Aluminum
Mfr # BW2499BV-SA-BW3
Zoro # G4800684
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 29 gal
- Color Bronze Vein/Satin Aluminum
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # BW2499BV-SA-BW3
- Zoro # G4800684
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 29 gal |
Color | Bronze Vein/Satin Aluminum |
Item | Recycling Bin |
Container Shape | Round |
Description
Bottles/Cans/Trash Receptacle,Liner,29 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber (59194)
- GOLDEN STAR 5 in Wet Mop, Green, PK3, AST34GM5-3PK (AST34GM5-3PK)
- CREATIVITY STREET Wood Flat-Slotted Clothespins Natural (PAC368501)
- ZEP GAL Purple Cleaner (R45810)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- STRATEGIC PRODUCT DISTRIBUTION Prepaid Recycling Container Kit for Mixed Lamps- 5gal Round Pail- White (SUPPLY068)
- RUBBERMAID Round Multi Purpose Recycling Can, Blue, Plastic (FG262073BLUE)
- Glaro Recycling Bins