Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Bronze Vein
Mfr # MW2499BV-BV-MW2
Zoro # G4710664
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 29 gal
- Container Shape Round
- Color Bronze Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # MW2499BV-BV-MW2
- Zoro # G4710664
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 29 gal |
Container Shape | Round |
Item | Recycling Bin |
Color | Bronze Vein |
Description
Recyclables/Trash Receptacle,Liner,29 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Resin Jaw Mop Handle, 6PK (983)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH00C)
- EP MINERALS Ep Minerals 3149952 40 lbs Bag Solid Thriftysorb Multi-Purpose Premium Oil Absorbent - Tan & Gray (3149952)
- MR. CLEAN Multi-Surface Cleaner, Bottle, Lemon, 9 PK (11292)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961627)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- RUBBERMAID COMMERCIAL 46 gal Rectangular Recycling Bin, Flat Top, Gray, 2 Openings (2007914)
- Glaro Recycling Bins