Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Bronze Vein
Mfr # M2499BV-BV-M1
Zoro # G4799424
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze Vein
- Total Capacity 29 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M2499BV-BV-M1
- Zoro # G4799424
- Country of Origin United States
- Category Recycling Bins
Details
Color | Bronze Vein |
Total Capacity | 29 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Multi-Use Recycling Receptacle,Liner,29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner and Degreaser, 55 Gal, 23-1/5inWx23-1/5inLx35inH, Green (13008)
- RUBBERMAID COMMERCIAL Step-On Linen Hamper Bag, 30 gal, 13.38w x 19.88d x 29.25h, Nylon, Blk (FG635000BLA)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser , Gray (59487A)
- RUBBERMAID COMMERCIAL Manual Floor and Carpet Sweeper, 6-1/2" (FG421288BLA)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- RUBBERMAID COMMERCIAL 14 gal Rectangular 14-gallon Recycling Box, Blue, Polyethylene (RCP571473BE)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue (FG354007BLUE)
- Glaro Recycling Bins