Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Bronze Vein
Mfr # BW2499BV-BV-BW1
Zoro # G4724445
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 29 gal
- Container Shape Round
- Color Bronze Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # BW2499BV-BV-BW1
- Zoro # G4724445
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 29 gal |
Container Shape | Round |
Color | Bronze Vein |
Description
Bottles/Cans/Trash Receptacle,Liner,29 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- WINDSOFT 2 Ply Tissues, 100/Box Sheets, 30 PK (WIN 2360)
- DIVERSEY Floor Cleaner, 32 oz., Citrus, Yellow (94996440)
- DIVERSEY All Purpose Cleaner Concentrate, 0.5 oz. Packet, Lemon, 2 PK (990651)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073CT)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings (2078967)
- RUBBERMAID COMMERCIAL Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol (FG295573BLUE)
- Glaro Recycling Bins