Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Blue/Satin Aluminum
Mfr # P2499BL-SA-P2
Zoro # G4710655
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 29 gal
- Color Blue/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P2499BL-SA-P2
- Zoro # G4710655
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Total Capacity | 29 gal |
Color | Blue/Satin Aluminum |
Description
Paper Recycling Receptacle,Liner,29 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Wire Brush 6 X 19 Without Handle (123262)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Oil, White, Polyester (WSO430)
- WCR Alex's Revolution Kit Micro Basic 40 (290-21-11)
- UNGER Original Strip Washer, 18" Wide Blade (UNG WC450)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- Glaro Recycling Bins